Shop All Sanding Belts
Arc Abrasives
Belt Ao/Y Prem 1-1/2 X 30 180, 1-1/2" W, 30" L, 180 Grit
Mfr # 702430010PM
Zoro # G3641989
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 30"
- Grit 180
Product Information
- Brand Arc Abrasives
- MFR # 702430010PM
- Zoro # G3641989
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 30" |
Details
Item | Belt Ao/Y Prem 1-1/2 X 30 180 |
Grit | 180 |
Description
Belt Ao/Y Prem 1-1/2 X 30 180
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (63510)
- UNITED ABRASIVES/SAIT SAIT 23150 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 3" x .035" x 3/8", 1-Pack (23150)
- CONTINENTAL ABRASIVES 3" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3150)
- FLEX-HONE TOOL BC95M170200CD FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC95M170200CD)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium (6403501552)
- ARC ABRASIVES Belt Ao/Y Prem 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (70078PM)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630050242)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 120, 1-1/2" W, 30" L, Aluminum Oxide, 120 Grit, AO/X GP (702430008)
- ARC ABRASIVES Belt Sc Poly 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (7251208)
- ARC ABRASIVES Belt Ao/X Gp 4 X 79 36, 4" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP (708207902)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 80 Grit, Coarse, BlueFire R823P, Blue (78072768991)
- Arc Abrasives Sanding Belts