Shop All Coated Sanding Belts
Arc Abrasives
Belt Ao/X Gp 6 X 48 80, Coated, 6" W, 48" L, 80 Grit, Aluminum Oxide, AO/X GP, Brown
Mfr # 70994
Zoro # G3655806
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 80
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 70994
- Zoro # G3655806
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Belt Ao/X Gp 6 X 48 80 |
Abrasive Type | Coated |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Series | AO/X GP |
Color | Brown |
Backing Material | Cotton |
Backing Weight | X |
Description
Belt Ao/X Gp 6 X 48 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000148257)
- VSM Abrasive Belt, 600 Grit, SC, 2-1/2x72", PK10, Coated, 2-1/2" W, 72" L, 600 Grit, Ultra Fine, CK721X (203280)
- DMT Diafold Serrated Knife Sharpener, Coarse (FSKC)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K12)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 13 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-005013006)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-060048008)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 40, Coated, 1/2" W, 12" L, 40 Grit, Aluminum Oxide, AO/X GP, Brown (70073)
- ARC ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 50 Grit, Coarse, Ceramic, Arc Predator, Yellow (71-030132004)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 34 in L, 60 Grit, Medium, Zirconia Alumina, Not Applicable, Green (71493405-2)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-060048007)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (60440228157)
- Arc Abrasives Coated Sanding Belts