Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 4 X 79 36, 4" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP
Mfr # 708207902
Zoro # G3115896
product price: $11.25
/ea
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 79"
- Abrasive Material Aluminum Oxide
- Grit 36
- Series AO/X GP
Product Information
- Brand Arc Abrasives
- MFR # 708207902
- Zoro # G3115896
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 79" |
Details
Item | Belt Ao/X Gp 4 X 79 36 |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Series | AO/X GP |
Description
Belt Ao/X Gp 4 X 79 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Grinding WheelT275x14x5811PK10 (20175)
- LASCO FITTINGS MIPT Cut-Off Nipple (M481007)
- ZORO SELECT Fiber Disc, 7 in Dia, 5/8in Arbor, 40 Grit (05539570542)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149550)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, 60, Predator Ambush (75-003013005)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 220, 2" W, 42" L, Aluminum Oxide, 220 Grit, AO/X GP (70304211)
- ARC ABRASIVES Sanding Belt, 1/2" W, 44" L, Medium (640050442)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (630050183)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP (707724805)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 100, 6" W, 89" L, Aluminum Oxide, 100 Grit, AO/X GP (7103508907)
- PROPLUS 1-1/2 x 25 yds. Water Proof Sand Cloth (95508)
- Arc Abrasives Sanding Belts