Shop All Coated Sanding Belts
Arc Abrasives
Belt Ao/X Gp 4 X 60 60, Coated, 4" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown
Mfr # 70801
Zoro # G3654266
original price:
$16.03
40% off
new price: $9.49
/ea
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 60"
- Grit 60
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 70801
- Zoro # G3654266
- UPC # 00638458729336
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 60" |
Details
Item | Belt Ao/X Gp 4 X 60 60 |
Abrasive Type | Coated |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Series | AO/X GP |
Color | Brown |
Backing Weight | X |
Backing Material | Cotton |
Description
Belt Ao/X Gp 4 X 60 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Aluminum Oxide, KK711X (11537)
- NORTON ABRASIVES Fiber Disc, 9-1/8x7/8in, 50G, PK25 (66261138582)
- WEILER Wire Brush 4" (12326)
- NORTON ABRASIVES 2" dia Coarse Grit Non Woven Quick Change Disc (66261009191)
- ARC ABRASIVES Benchstand Belt, Coated, 2 in W, 72 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-020072008)
- ARC ABRASIVES Belt Ao/Y Prem 4 X 36 180, Coated, 4" W, 36" L, 180 Grit, Aluminum Oxide, Premium, Brown (70770PM)
- ARC ABRASIVES Belt Predator 1/2 X 12 80, Coated, 1/2" W, 12" L, 80 Grit, Ceramic, Predator, Yellow (71-005012006)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-040024002)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-007018003)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-005024007)
- VSM Abrasive Belt, 36 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 36 Grit, Very Coarse, Aluminum Oxide (206481)
- Arc Abrasives Coated Sanding Belts