Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3/8 X 13 80, 3/8" W, 13" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 70060
Zoro # G3634605
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 13"
- Abrasive Material Aluminum Oxide
- Grit 80
- Series AO/X GP
Product Information
- Brand Arc Abrasives
- MFR # 70060
- Zoro # G3634605
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Belt Ao/X Gp 3/8 X 13 80 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3/8 X 13 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 120gr (15F062)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Zirconia Alumina Z, 120 Grit (40136)
- PFERD 2" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69207)
- EAZYPOWER Fine Wire Wheel End Brush, 1" (81283)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 80, 3/8" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP (70064Z2806)
- ARC ABRASIVES Belt Ao/X Gp 9 X 48 80, 9" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (71170)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 20-1/2 120, 1/2" W, 20-1/2" L, Aluminum Oxide, 120 Grit, AO/X GP (70082Z83)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64020603)
- ARC ABRASIVES Sanding Belt, 37" W, 75" L, Surface Conditioning, Aluminum Oxide, Very Fine, Z-Web, Blue (64370753)
- ARC ABRASIVES Sanding Belt, 3/8" W, 13" L, Medium (630040132-1)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Aluminum Oxide Sanding Belt, 120 Grit, PK 10 (HPG120-10)
- Arc Abrasives Sanding Belts