Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3 X 80 80, 3" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 705738006
Zoro # G3651420
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 80"
- Abrasive Material Aluminum Oxide
- Grit 80
- Series AO/X GP
Product Information
- Brand Arc Abrasives
- MFR # 705738006
- Zoro # G3651420
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 80" |
Details
Item | Belt Ao/X Gp 3 X 80 80 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3 X 80 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Cut-Off Wheel, 3" dia. (66252850576)
- NORTON ABRASIVES CutOff Whl, Gemini Concret, 14"x.125"x20mm (66252837842)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 60gr (15R456)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58300)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 80, 3/8" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP (70064Z2806)
- ARC ABRASIVES Belt Ao/X Gp 3 X 18 220, 3" W, 18" L, Aluminum Oxide, 220 Grit, AO/X GP (70518GR)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (6300802051)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 220, 2" W, 42" L, Aluminum Oxide, 220 Grit, AO/X GP (70304211)
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 180, 4" W, 90" L, Aluminum Oxide, 180 Grit, AO/X GP (70842)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP (707724805)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 180, 2" W, 42" L, Aluminum Oxide, 180 Grit, AO/X GP (70304210)
- Arc Abrasives Sanding Belts