Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3 X 78-3/4 36, 3" W, 78-3/4" L, Aluminum Oxide, 36 Grit, AO/X GP
Mfr # 7057202
Zoro # G3651396
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Length 78-3/4"
- Abrasive Material Aluminum Oxide
- Grit 36
- Series AO/X GP
Product Information
- Brand Arc Abrasives
- MFR # 7057202
- Zoro # G3651396
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 78-3/4" |
Details
Item | Belt Ao/X Gp 3 X 78-3/4 36 |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3 X 78-3/4 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Spiral Band, 1x1, A/O, Grit 60 (A007427)
- 3M Cloth Belt 340D, 3inx21 in 50 X-weight, (7010326278)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940194)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69301)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (64020483)
- ARC ABRASIVES Sanding Belt, 3/8" W, 13" L, Medium (630040132-1)
- ARC ABRASIVES Belt Za/X 2 X 42 80, 2" W, 42" L, 80 Grit (71494206-3)
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 180, 4" W, 90" L, Aluminum Oxide, 180 Grit, AO/X GP (70842)
- ARC ABRASIVES Belt Predator 3 X 78 36, 3" W, 78" L, 36 Grit, Predator (71-030078002)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush (75-003013002)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" 60 Grit Aluminum Oxide (7000118865)
- Arc Abrasives Sanding Belts