Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 2 X 42 80, 2" W, 42" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 70304206
Zoro # G3644691
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 42"
- Abrasive Material Aluminum Oxide
- Grit 80
- Series AO/X GP
Product Information
- Brand Arc Abrasives
- MFR # 70304206
- Zoro # G3644691
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 42" |
Details
Item | Belt Ao/X Gp 2 X 42 80 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Series | AO/X GP |
Description
Belt Ao/X Gp 2 X 42 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE FlapDisc, Locking, 2", 60G (90971)
- WEILER Double Spiral Brush, Power, 0.75"dia. (91097)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22345)
- DMT Diamond Bench Stone, Extra Coarse, 6in. L (D6X)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 120, 3/8" W, 18" L, Aluminum Oxide, 120 Grit, AO/X GP (70064Z2808)
- ARC ABRASIVES Belt Za/X 1-1/2 X 30 120, 1-1/2" W, 30" L, 120 Grit (71463008-3)
- ARC ABRASIVES Belt Ao/X Gp 5 X 48 80, 5" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (7094504806)
- ARC ABRASIVES Belt Ao/X Gp 2 X 60 24, 2" W, 60" L, Aluminum Oxide, 24 Grit, AO/X GP (70329)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB, Brown (64030211)
- ARC ABRASIVES Belt Za/Y Plus 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-1)
- DYNABRADE Belt, 220G, 3/4"X18" (90255)
- Arc Abrasives Sanding Belts