Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 2 X 27 150, 2" W, 27" L, Aluminum Oxide, 150 Grit, AO/X GP
Mfr # 70302709
Zoro # G3643827
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 27"
- Abrasive Material Aluminum Oxide
- Grit 150
- Series AO/X GP
Product Information
- Brand Arc Abrasives
- MFR # 70302709
- Zoro # G3643827
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 27" |
Details
Description
Belt Ao/X Gp 2 X 27 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Ceramic, XK870X (307838)
- DEWALT Brushes (PFC1671400)
- UNITED ABRASIVES/SAIT SAIT 23161 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x 1/16" x 5/8", 5-Pack (23161)
- DEWALT 6" x .040" x 7/8" T1 High Performance Cut-Off Wheel (DWA8726F)
- ARC ABRASIVES Belt Ao/X Gp 3 X 18 400, 3" W, 18" L, Aluminum Oxide, 400 Grit, AO/X GP (7051915)
- ARC ABRASIVES Belt Sc Poly 9 X 48 36, 9" W, 48" L, 36 Grit (7289104802)
- ARC ABRASIVES Belt Predator 6 X 78-3/4 36, 6" W, 78-3/4" L, 36 Grit, Predator (71-060078702)
- ARC ABRASIVES Belt Ao/X Gp 1-3/8 X 26 400, 1-3/8" W, 26" L, Aluminum Oxide, 400 Grit, AO/X GP (70232X2615)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64030212)
- ARC ABRASIVES Belt Predator 2 X 36 80, 2" W, 36" L, 80 Grit, Predator (71-020036006)
- NORTON ABRASIVES Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333431)
- Arc Abrasives Sanding Belts