Shop All Coated Sanding Belts
Arc Abrasives
Belt Ao/X Gp 1/2 X 12 40, Coated, 1/2" W, 12" L, 40 Grit, Aluminum Oxide, AO/X GP, Brown
Mfr # 70073
Zoro # G3635086
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 12"
- Grit 40
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 70073
- Zoro # G3635086
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Belt Ao/X Gp 1/2 X 12 40 |
Abrasive Type | Coated |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Series | AO/X GP |
Color | Brown |
Backing Weight | X |
Backing Material | Cotton |
Description
Belt Ao/X Gp 1/2 X 12 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD31418 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD31418)
- DICO Buffing Compound, Clamshell, Brown, 7.5 in. (529-TC6-B)
- ZORO SELECT DepressdCntrCtOffWhl, 7/8"CN, UnthreadHle (66252850581)
- WEILER Single Spiral Brush, Power, 2.25"dia. (91192)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 36, Coated, 1/2" W, 12" L, 36 Grit, Aluminum Oxide, AO/X GP, Brown (70072)
- ARC ABRASIVES Belt Ao/Y Prem 4 X 36 180, Coated, 4" W, 36" L, 180 Grit, Aluminum Oxide, Premium, Brown (70770PM)
- ARC ABRASIVES Belt Predator 1/2 X 12 120, Coated, 1/2" W, 12" L, 120 Grit, Ceramic, Predator, Yellow (71-005012008)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-020048003)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 13 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-005013006)
- ARC ABRASIVES Belt Predator 1 X 18 120, Coated, 1" W, 18" L, 120 Grit, Ceramic, Predator, Yellow (71-010018008)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (78072727935)
- Arc Abrasives Coated Sanding Belts