Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 1-1/2 X 30 80, 1-1/2" W, 30" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 702430006
Zoro # G3641937
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 30"
- Abrasive Material Aluminum Oxide
- Grit 80
- Series AO/X GP
Product Information
- Brand Arc Abrasives
- MFR # 702430006
- Zoro # G3641937
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 30" |
Details
Item | Belt Ao/X Gp 1-1/2 X 30 80 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Series | AO/X GP |
Description
Belt Ao/X Gp 1-1/2 X 30 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3320)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002504)
- SCOTCH-BRITE 5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100177482)
- BRUSH RESEARCH MANUFACTURING BNF3020 Circular End Brush. 3" Dia., .020CS, 1.500" Trim Length, .250" Shank Diameter (BNF3020)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 120, 1-1/8" W, 24" L, Aluminum Oxide, 120 Grit, AO/X GP (702124508)
- ARC ABRASIVES Belt Predator 3 X 79 80, 3" W, 79" L, 80 Grit, Predator (71-030079006)
- ARC ABRASIVES Belt Predator 2 X 36 60, 2" W, 36" L, 60 Grit, Predator (71-020036005)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64030212)
- ARC ABRASIVES Belt Ao/X Gp 4 X 36 240, 4" W, 36" L, Aluminum Oxide, 240 Grit, AO/X GP (70771)
- ARC ABRASIVES Belt Sc Poly 3/4 X 18 100, 3/4" W, 18" L, 100 Grit (725191807)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261010870)
- Arc Abrasives Sanding Belts