Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 1-1/2 X 30 40, 1-1/2" W, 30" L, Aluminum Oxide, 40 Grit, AO/X GP
Mfr # 702430003
Zoro # G3641891
product price: $2.85
/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 30"
- Abrasive Material Aluminum Oxide
- Grit 40
- Series AO/X GP
Product Information
- Brand Arc Abrasives
- MFR # 702430003
- Zoro # G3641891
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 30" |
Details
Item | Belt Ao/X Gp 1-1/2 X 30 40 |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Series | AO/X GP |
Description
Belt Ao/X Gp 1-1/2 X 30 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Unified Wheel, 2in dia.x1/4inWxTR (66254413660)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 46 Grit (730008)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- VSM Abrasive Belt, 220 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 220 Grit, Very Fine, Aluminum Oxide (7970)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 60, 1-1/2" W, 30" L, Aluminum Oxide, 60 Grit, AO/X GP (702430005)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 120, 2" W, 42" L, Aluminum Oxide, 120 Grit, AO/X GP (70304208)
- ARC ABRASIVES Belt Za/X 1-1/2 X 30 120, 1-1/2" W, 30" L, 120 Grit (71463008-3)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 120, 2" W, 27" L, Aluminum Oxide, 120 Grit, AO/X GP (70302708)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64030212)
- ARC ABRASIVES Sanding Belt, 36" W, 75" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64360752)
- MIRKA Sanding Belt, 3" W, 18" L, 80 Grit, Abranet (AB-3-18-080T)
- Arc Abrasives Sanding Belts