Shop All Coated Sanding Belts
Arc Abrasives
Backstand Belt, Coated, 2 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow
Mfr # 71-020132002
Zoro # G8715472
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 132 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
Product Information
- Brand Arc Abrasives
- MFR # 71-020132002
- Zoro # G8715472
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 132 in |
Overall Width | 2 in |
Overall Length | 132 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | Extra Coarse |
Series | Predator |
Color | Yellow |
Backing Weight | Y |
Backing Material | Polyester |
Bond Type | Resin |
Resistance Properties | Stretch |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Predator, Grade Extra Coarse, Overall Length 132 in, Overall Width 2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNS606 Solid End Brush. .750" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS606)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 80 (A020646)
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- CLESCO 1/2" X 1/2" 1/8" Shank Sanding Drum Quick Lock Type (SD-008008-02QL)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 60 180, Coated, 2" W, 60" L, 180 Grit, Aluminum Oxide, Premium, Brown (70338PM)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 150 Grit, Fine, Aluminum Oxide, AO/X GP, Brown (11-7020809)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-020072006)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-060048006)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-040024006)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-005018006)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Zirconia Alumina, R821P BlueFire (78072727698)
- Arc Abrasives Coated Sanding Belts