Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, 2" W x 150 ft. L, 220G
Mfr # 73170
Zoro # G0744987
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Grit 220
- Length 150 ft
- Grade Very Fine
Product Information
- Brand Arc Abrasives
- MFR # 73170
- Zoro # G0744987
- Country of Origin Peru
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Details
Grit | 220 |
Grade | Very Fine |
Item | Abrasive Roll |
Description
Abrasive Roll, Grade Very Fine, Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370274)
- 3M Paper Disc Roll, 120 Grit, Silicon Carbide (7000119243)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 220G, Brown (66261126283)
- 3M Disc Pad, 3 in. (7000028147)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 320G (73143)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 60 (23405ZA)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 120 (21538ZA)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 80G (73150)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 50G (73163)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 120G (73152)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 115 mmx50 m, Grit: 600 (556980 600)
- Arc Abrasives Abrasive Rolls