Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, 2" W x 150 ft. L, 100G
Mfr # 73166
Zoro # G0744950
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Grit 100
- Length 150 ft
- Grade Fine
Product Information
- Brand Arc Abrasives
- MFR # 73166
- Zoro # G0744950
- Country of Origin Peru
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Details
Grit | 100 |
Grade | Fine |
Item | Abrasive Roll |
Description
Abrasive Roll, Grade Fine, Grit 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1-1/4" Nipple for Bantam Abrasive Metering Valve (1014120)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7100141917)
- ZORO SELECT Abrasive Roll, 25 yd. L, 2-3/4" W, 80 Grit (05539520340)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 60Z (50914)
- ARC ABRASIVES Cr 3/4 X 1-1/2 X 3/16 80 (21536)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 120G (73167)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 180G (73154)
- ARC ABRASIVES Ft Za/X 3/8 X 2 X 1/8 50 (234604ZA)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 240G (73156)
- ARC ABRASIVES Sanding Disc Roll, 5 In. Dia., 180 G (11-34954)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41840)
- Arc Abrasives Abrasive Rolls