Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, 1-1/2" W x 150 ft. L, 240G
Mfr # 73156
Zoro # G0639935
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Grit 240
- Length 150 ft
- Grade Very Fine
Product Information
- Brand Arc Abrasives
- MFR # 73156
- Zoro # G0639935
- Country of Origin Peru
- Category Abrasive Rolls
Dimensions
Width | 1 1/2 in |
Length | 150 ft |
Details
Grit | 240 |
Grade | Very Fine |
Item | Abrasive Roll |
Description
Abrasive Roll, Grade Very Fine, Grit 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362955)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180332)
- CGW ABRASIVES CGW Abrasives 421-42312 4-1-2X5-8-11 Z3-40 T27 Reg 100 Pct. Za Flap Disc (421-42312)
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34497)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 120 (23408ZA)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 80G (73150)
- ARC ABRASIVES Psa Gold Disc Rl-100 6In 400 (34982)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 120G (73167)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 320G (73173)
- ARC ABRASIVES Cr 1 X 1-1/2 X 3/16 80 (21788)
- NORTON ABRASIVES Sheet, Blue, 135 ft L, 2 3/4" W (66261149564)
- Arc Abrasives Abrasive Rolls