Shop All Abrasive Rolls
Arc Abrasives
Abrasive Roll, 1-1/2" W x 150 ft. L, 100G
Mfr # 73151
Zoro # G0639899
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Grit 100
- Length 150 ft
- Grade Fine
Product Information
- Brand Arc Abrasives
- MFR # 73151
- Zoro # G0639899
- Country of Origin Peru
- Category Abrasive Rolls
Dimensions
Width | 1 1/2 in |
Length | 150 ft |
Details
Grit | 100 |
Grade | Fine |
Item | Abrasive Roll |
Description
Abrasive Roll, Grade Fine, Grit 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Scratch Brush, Stainless Steel Toothbrush/Inspection Brush (85055)
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 12"x.125"x20mm (66252837838)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3 In Dia, 80G, PK40 (61500139375)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 50 Grit, Coarse, Ceramic, XK870X (290159)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 320G (73143)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 120 (23408ZA)
- ARC ABRASIVES Abrasive Roll, 4-1/2" W x 150 ft. L, 60G (75185)
- ARC ABRASIVES 5" x 7/8" PREDATOR Surface Conditioning Disc, X CRS (62016CM-2)
- ARC ABRASIVES Ft Za/X 3/8 X 2 X 1/8 50 (234604ZA)
- 3M Stikit Disc Hand Pad, 45198, BlueFace, PK20 (45198)
- Arc Abrasives Abrasive Rolls