Shop All Flap Discs
Arc Abrasives
7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit
Mfr # 71-10864AF
Zoro # G1966968
product price: $14.35
/ea
Sold in multiples of 10 for $143.50
$143.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type T29 - Angle Face
- Grade 40
- Grit 40
Product Information
- Brand Arc Abrasives
- MFR # 71-10864AF
- Zoro # G1966968
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Abrasive Material | Ceramic |
Disc Type | T29 - Angle Face |
Grade | 40 |
Grit | 40 |
Series | Predator AF |
Max. RPM | 8600 |
Operating Speed (RPM) | 8600 RPM |
Backing Material | Polyester |
Item | Flap Disc |
Packaged In | BOX |
Backing Weight | Y |
Abrasive Type | Coated |
Density Rating | Standard |
Flap Disc Type | Type 29 |
Backing Plate Material | Fiberglass |
Resistance Properties | Heat |
Maximum Operating Speed | 8,600 RPM |
Coating Coverage | Closed |
Color | Yellow |
Connector Type | Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade 40, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Predator AF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 8,600 RPM, Color Yellow, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15473)
- UNITED ABRASIVES/SAIT PSA Disc2060xPK10 (35238)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- SURTEK Wood Sandpaper Cabinet Grit 80 (LMC80)
- ARC ABRASIVES Flp-D Hd Za Fg/Af 4.5 X 7/8 40 (1067353)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 40 Grit (71-10914HEW)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816FXL)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10854AF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825FF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 60 Grit (10825AF)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96174)
- Arc Abrasives Flap Discs