Shop All Flap Discs
Arc Abrasives
7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit
Mfr # 71-10854AF
Zoro # G9686695
original price:
$14.75
10% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type T29 - Angle Face
- Grade Coarse
- Mounting Size 5/8"-11
Product Information
- Brand Arc Abrasives
- MFR # 71-10854AF
- Zoro # G9686695
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Predator AF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 8,600 RPM, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8953H)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 40C, 5/8"-11 UNC (50105)
- PFERD Acid Brush - Black Horsehair Fill, 3/4" Width (89604)
- MIRKA Pad Saver, 6" Grip, PK2 (9956RP)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815FXL)
- ARC ABRASIVES 5" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10837AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 40 Grit (71-10914HE)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 60 Grit (71-10915HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge SZA Fiberglass Flap Disc, 80 Grit (10816AF)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66623399064)
- Arc Abrasives Flap Discs