Shop All Flap Discs
Arc Abrasives
5" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit
Mfr # 71-10846FF
Zoro # G3707551
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Disc Type T27 - Flat Face
- Grade 80
- Grit 80
Product Information
- Brand Arc Abrasives
- MFR # 71-10846FF
- Zoro # G3707551
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Material | Ceramic |
Disc Type | T27 - Flat Face |
Grade | 80 |
Grit | 80 |
Series | Predator FF |
Item | Flap Disc |
Operating Speed (RPM) | 12150 RPM |
Abrasive Type | Coated |
Backing Weight | Y |
Backing Material | Polyester |
Color | Yellow |
Resistance Properties | Heat |
Maximum Operating Speed | 12,150 RPM |
Backing Plate Material | Fiberglass |
Coating Coverage | Closed |
Connector Type | Unthreaded Hole |
Flap Disc Type | Type 27 |
Density Rating | Standard |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade 80, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series Predator FF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 12,150 RPM, Color Yellow, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC10M170200CD FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC10M170200CD)
- MELIN TOOL CO Carbide Bur, 1/2", Flame Shape, Double Cut (SH-5DC)
- RAYTECH Manual Separating Screen, 14 1/2 in dia. (23207R)
- UNITED ABRASIVES/SAIT SAIT 81206 DA-F Handy Roll , 1-1/2" x 50 yards, 120 Grit, 1-Pack (81206)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 40 Grit (10824AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 80 Grit (71-10916HEW)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10854AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826AF)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10853AF)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10807AF)
- 3M CUBITRON Flap Disc, Type 27, 7" dia., 80 Grit (7100104890)
- Arc Abrasives Flap Discs