Shop All Flap Discs
Arc Abrasives
5" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit
Mfr # 71-10843FF
Zoro # G3707448
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Disc Type T27 - Flat Face
- Grade 36
- Grit 36
Product Information
- Brand Arc Abrasives
- MFR # 71-10843FF
- Zoro # G3707448
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Material | Ceramic |
Disc Type | T27 - Flat Face |
Grade | 36 |
Grit | 36 |
Series | Predator FF |
Item | Flap Disc |
Operating Speed (RPM) | 12150 RPM |
Backing Material | Polyester |
Backing Weight | Y |
Abrasive Type | Coated |
Color | Yellow |
Connector Type | Unthreaded Hole |
Density Rating | Standard |
Backing Plate Material | Fiberglass |
Maximum Operating Speed | 12,150 RPM |
Coating Coverage | Closed |
Flap Disc Type | Type 27 |
Resistance Properties | Heat |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade 36, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series Predator FF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Maximum Operating Speed 12,150 RPM, Color Yellow, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (87447)
- FLEX-HONE TOOL BC114400 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC114400)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- 3M Cloth Belt 341D, 2inx60 in P180 X-weight (341D)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10845AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10827AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825AF)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10854AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 36 Grit (71-10913HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 80 Grit (71-10916HE)
- METABO Flap Disc 6" Flapper Plus 60 5/8"-11 T27 Fiberglass (629475000)
- Arc Abrasives Flap Discs