Shop All Flap Discs
Arc Abrasives
5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit
Mfr # 71-10847AF
Zoro # G2825929
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Disc Type T29 - Angle Face
- Grade Fine
- Grit 120
Product Information
- Brand Arc Abrasives
- MFR # 71-10847AF
- Zoro # G2825929
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Diameter x Arbor Hole | 5 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series Predator AF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 120, Maximum Operating Speed 12,150 RPM, Color Yellow, Features Hard Edge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGU6)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1x1/2, AO, 60G, Wht, PK5 (66243530126)
- DIAMABRUSH Abrasive Pad, 16 in., For Concrete Sanding (901601221)
- VSM 5" x 7/8" Coated Fiber Disc 80 Grit PK50 (85131)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face SZA Fiberglass Flap Disc, 60 Grit (10805AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 60 Grit (10825AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10817AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge Performance Coated PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AFW)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 36 Grit (71-10913HEW)
- ARC ABRASIVES 4-1/2" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815FF)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62362)
- Arc Abrasives Flap Discs