Shop All Flap Discs
Arc Abrasives
4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 120 Grit
Mfr # 10827FF
Zoro # G3704849
product price: $4.35
/ea
Sold in multiples of 10 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type T27 - Flat Face
- Grit 120
- Mounting Size 7/8"
Product Information
- Brand Arc Abrasives
- MFR # 10827FF
- Zoro # G3704849
- Country of Origin Multiple
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | T27 - Flat Face |
Grit | 120 |
Series | SZA |
Operating Speed (RPM) | 13300 RPM |
Item | Flp-D Za Fg/Ff 4.5 X 7/8 120 |
Description
Flp-D Za Fg/Ff 4.5 X 7/8 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 2inDia, V Fine, 240Grit (08834166405)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK12 (7100288312)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 80G (11417)
- MAYHEW OAL 6" (32041)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge Performance Coated PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AFW)
- ARC ABRASIVES 4-1/2" x 7/8" AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826FXL)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10855AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814FXL)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 36 Grit (71-10913HEW)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815AF)
- HOT MAX 4-1/2 60 Grit Flap Disc (26094)
- Arc Abrasives Flap Discs