Shop All Flap Discs
Arc Abrasives
4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit
Mfr # 71-10826FF
Zoro # G3707195
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T27 - Flat Face
- Grade 80
- Grit 80
Product Information
- Brand Arc Abrasives
- MFR # 71-10826FF
- Zoro # G3707195
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Disc Type | T27 - Flat Face |
Grade | 80 |
Grit | 80 |
Series | Predator FF |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc |
Backing Weight | Y |
Abrasive Type | Coated |
Backing Material | Polyester |
Coating Coverage | Closed |
Density Rating | Standard |
Resistance Properties | Heat |
Backing Plate Material | Fiberglass |
Flap Disc Type | Type 27 |
Maximum Operating Speed | 13,300 RPM |
Color | Yellow |
Connector Type | Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade 80, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Predator FF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Yellow, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD31424)
- EAZYPOWER Motor Arbor Adapter, 5/8" (81043)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide TAN (NW-HPTAN)
- NORTON ABRASIVES Flap Wheel, 2 Dia, 1/2 W, Shk 1/4-20, 60 (66623399276)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815AF)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10807AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit (10823FF)
- ARC ABRASIVES 7" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10853FF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 50 Grit (71-10828AF)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 24 Grit, 7/8 (66623399204)
- Arc Abrasives Flap Discs