Shop All Flap Discs
Arc Abrasives
4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 40 Grit
Mfr # 71-10824FF
Zoro # G3707098
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T27 - Flat Face
- Grade 40
- Grit 40
Product Information
- Brand Arc Abrasives
- MFR # 71-10824FF
- Zoro # G3707098
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade 40, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Predator FF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Yellow, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum Disc Pad, 6" dia. (50632)
- WEILER Wire Wheel, 2"Diameter, Coarse Crimped Wire, 1/4"Round Stem, 20,000 (WEI36009)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775312)
- MARCO #2-1/2 Ceramic Nozzle - 5/32" (10CN21251)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit (10823FF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 40 Grit (10824AF)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10856AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 120 Grit (71-10917HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge SZA Fiberglass Flap Disc, 80 Grit (10816AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 40 Grit (71-10914AP)
- UNITED ABRASIVES/SAIT SAIT 78108 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit (78108)
- Arc Abrasives Flap Discs