Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 60 Grit
Mfr # 71-10815FF
Zoro # G3706906
product price: $10.19
/ea
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T27 - Flat Face
- Grit 60
- Mounting Size 5/8"-11
Product Information
- Brand Arc Abrasives
- MFR # 71-10815FF
- Zoro # G3706906
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Ceramic |
Disc Type | T27 - Flat Face |
Grit | 60 |
Series | Predator(TM) |
Operating Speed (RPM) | 13300 RPM |
Item | Flp-D Fg/Ff 4.5 X 5/8-11 60 |
Description
Flp-D Fg/Ff 4.5 X 5/8-11 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10854AF)
- OSG Carbide Bur, Egg, 1/2 in. (806-5000)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Medium (66261074000)
- WEILER CW, 2" x 1/4" x 3/8", A36TWB (56131)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 50 Grit (71-10918HEW)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 80 Grit (71-10916AP)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10823FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 120 Grit (71-10917HEW)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 60G (42324)
- Arc Abrasives Flap Discs