Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 50 Grit
Mfr # 71-10918HE
Zoro # G1805399
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Coarse
- Mounting Size 5/8"-11
Product Information
- Brand Arc Abrasives
- MFR # 71-10918HE
- Zoro # G1805399
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator HE, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 50, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Hard Edge, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 10mm Dia 180SC with Collet (34336)
- PORTER-CABLE 2-1/2" x 14" AO 60g belt 5 pack (712400605)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 24 in. L, 80 Grit (87.03.024.080)
- WEILER 5" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58307)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 40 Grit (71-10914HE)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915HEW)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 50 Grit (71-10828AF)
- ARC ABRASIVES 5" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10843FF)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10844AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 40 Grit (71-10914HEW)
- Arc Abrasives Flap Discs