Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 36 Grit
Mfr # 71-10913HE
Zoro # G1805590
original price:
$8.91
13% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Extra Coarse
- Grit 36
Product Information
- Brand Arc Abrasives
- MFR # 71-10913HE
- Zoro # G1805590
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator HE, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Hard Edge, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002503)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002713)
- DEWALT General Purpose Cutting Wheels (DWA4530)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254443058)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10864AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge Performance Coated PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AFW)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915HEW)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 7/8, PK10 (71-10824AFK)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10856AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815AF)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 80Z, 7/8" (31346)
- Arc Abrasives Flap Discs