Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 50 Grit
Mfr # 71-10818AF
Zoro # G2826041
original price:
$9.61
11% off
new price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Coarse
- Mounting Size 5/8"-11
Product Information
- Brand Arc Abrasives
- MFR # 71-10818AF
- Zoro # G2826041
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator AF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 50, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Hard Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 60G (42444)
- 3M Full Tapered Cartridge Roll, 60 Grit (7100086094)
- CONTINENTAL ABRASIVES 5" 1000 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPNK10)
- WEILER 3/8" Crimped Wire End Brush, .0118" Steel Fill (10188)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814AF)
- ARC ABRASIVES 7" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10853FF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915APW)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815AF)
- WEILER Flap Disc, 7 in. x 40 Grit, 8600 RPM (98916)
- Arc Abrasives Flap Discs