Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 50 Grit
Mfr # 71-10918HEW
Zoro # G1805380
original price:
$7.55
11% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Coarse
- Mounting Size 5/8"-11
Product Information
- Brand Arc Abrasives
- MFR # 71-10918HEW
- Zoro # G1805380
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator HEW, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 50, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Hard Edge, Performance Coated, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08K450)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91093)
- GYROS HT 1.75" Double Reinforced Resin Cut-Off Wheel for High Tensile Materials, Dia. Size 1.75", 12PK (11-31702/12)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775343)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 40 Grit (71-10914HEW)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 60 Grit (71-10915HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 36 Grit (71-10913HE)
- ARC ABRASIVES 5" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10843FF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 60 Grit (10825FF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit (10823FF)
- DEWALT 4-1/2" x 7/8" 60 Grit Zirconia T29 Flap Disc (DWA8207)
- Arc Abrasives Flap Discs