Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 36 Grit
Mfr # 71-10813FXL
Zoro # G1805365
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Extra Coarse
- Grit 36
Product Information
- Brand Arc Abrasives
- MFR # 71-10813FXL
- Zoro # G1805365
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator FXL, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Longer Abrasive Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 7 in.dia., PK25 (05539510693)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106035)
- WEILER 2" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17610)
- SHARK INDUSTRIES 3" 36 Grit A/O Mini Grinding Discs - 25 Pk (13235)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face SZA Fiberglass Flap Disc, 60 Grit (10805AF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10823FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814FXL)
- ARC ABRASIVES 5" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10843FF)
- ARC ABRASIVES 7" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10853FF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit (10823FF)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (31391)
- Arc Abrasives Flap Discs