Shop All Cut-Off Wheels
Arc Abrasives
4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T
Mfr # 945047805W
Zoro # G3577841
product price: $4.15
/ea
Sold in multiples of 50 for $207.50
$207.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 4 1/2 in
Product Information
- Brand Arc Abrasives
- MFR # 945047805W
- Zoro # G3577841
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4 1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60 |
Thickness | 3/64 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Series A60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, 7 deg. Included Angle, 1/8 in (800-8013)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66254461177)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 3in (7100076894)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 100 Grit (66261136180)
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (905167803)
- ARC ABRASIVES 4-1/2" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (945167803W)
- ARC ABRASIVES 4" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (904043805W)
- ARC ABRASIVES Cut Off Whl 3 x 1/16 x 3/8 A46T Type1 (903163803)
- ARC ABRASIVES 3" x .04" x 1/4" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903041405W)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- Arc Abrasives Cut-Off Wheels