Shop All Adhesive Discs
Arc Abrasives
3" Aluminum Oxide Cloth PSA Disc, 60 Grit
Mfr # 30417T
Zoro # G2322537
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Arc Abrasives
- MFR # 30417T
- Zoro # G2322537
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Item | PSA Disc |
Grit | 60 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Poly/Cotton Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 60 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Coating Coverage | Closed |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 3 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Crimped Wire Wheel - Narrow Face - .008 SS Wire, 5/8-1/2" A.H. (80369)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (50823)
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333457)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 100 (34974)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 120 Grit (30456T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit (30570)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 240 Grit (30387)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 50 Grit (30404)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 100 Grit (30407T)
- 3M CUBITRON Film Disc, 80 Grit, 6in.dia, 6 Holes, PK50 (7100044892)
- Arc Abrasives Adhesive Discs