Shop All Adhesive Discs
Arc Abrasives
3" Aluminum Oxide Cloth PSA Disc, 240 Grit
Mfr # 30423T
Zoro # G0625222
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 240
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Product Information
- Brand Arc Abrasives
- MFR # 30423T
- Zoro # G0625222
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Item | PSA Disc |
Grit | 240 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Backing Material | Poly/Cotton Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 240 |
Disc Backing Material | Cloth |
Abrasive Grade | Very Fine |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 240, Overall Diameter 3 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Qk Change Disc, 2 in., Ex Coarse, 36, PK50 (60410017457)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 220-Grit, PK 25 (99422)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 80, 2" W, 42" L, Aluminum Oxide, 80 Grit, AO/X GP (70304206)
- SGSPRO Carbide Bur, Ball, 1/8in, Shank 1/4in (12728)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 50 Grit (30488)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 60 Grit (30573)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 80 Grit (30442T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 40 Grit (30583)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 80 Grit (30550)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 80 Grit (30586)
- UNITED ABRASIVES/SAIT PSA Disc960xPK25 (35140)
- Arc Abrasives Adhesive Discs