Shop All Adhesive Discs
Arc Abrasives
3" Aluminum Oxide Cloth PSA Disc, 100 Grit
Mfr # 30419T
Zoro # G1705234
product price: $0.45
/ea
$0.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 100
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Product Information
- Brand Arc Abrasives
- MFR # 30419T
- Zoro # G1705234
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Item | PSA Disc |
Grit | 100 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Poly/Cotton Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 100 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 100, Overall Diameter 3 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252842018)
- NORTON DOOR CONTROLS Norton Clipper 3 in. Knot Wire Cup Brush Stainless Steel 14000 rpm 1 pc (70184609150)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072726904)
- PFERD 2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 180 Grit (45373)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 60 Grit (30405T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 36 Grit (30522)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 80 Grit (30574)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 180 Grit (30446T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 180Grit (30518T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit (30570)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #150 (M-160448)
- Arc Abrasives Adhesive Discs