Shop All Adhesive Discs
Arc Abrasives
20" Zirconia Alumina Cloth PSA Disc, 40 Grit
Mfr # 30559ZA
Zoro # G2150635
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 20"
- Grit 40
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Coarse
Product Information
- Brand Arc Abrasives
- MFR # 30559ZA
- Zoro # G2150635
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 20" |
Disc Diameter | 20" |
Overall Diameter | 20 in |
Details
Item | PSA Disc |
Grit | 40 |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Backing Material | Cloth |
Series | ZA |
Abrasive Type | Coated |
Abrasive Grit | 40 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | X |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 20 in, Product Type PSA Disc, Series ZA, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Brushes 1/2 in. Oatey Fitting H/D (31404)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 220 Grit (SD-234SGR220)
- PFERD 5/8" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41634)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 3/8" x 5/8" x 1/4" Ext. Shank - SE-3L6 (25992)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 180 Grit (30422T)
- ARC ABRASIVES PSA Sanding Disc, 24 Grit, 5 in. dia. (71-30437)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 60 Grit (30417T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 100 Grit (30491T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 40 Grit (30511)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 50 Grit (30440)
- BOSCH Disc Backup Pad, 13000 Max. RPM (MGX0450)
- Arc Abrasives Adhesive Discs