Shop All Adhesive Discs
Arc Abrasives
20" Zirconia Alumina Cloth PSA Disc, 36 Grit
Mfr # 30558ZA
Zoro # G2453665
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 20"
- Grit 36
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Extra Coarse
Product Information
- Brand Arc Abrasives
- MFR # 30558ZA
- Zoro # G2453665
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 20" |
Disc Diameter | 20" |
Overall Diameter | 20 in |
Details
Item | PSA Disc |
Grit | 36 |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia Alumina |
Grade | Extra Coarse |
Backing Material | Cloth |
Series | ZA |
Abrasive Type | Coated |
Abrasive Grit | 36 |
Disc Backing Material | Cloth |
Abrasive Grade | Extra Coarse |
Backing Weight | X |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 20 in, Product Type PSA Disc, Series ZA, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 50G, PK25 (66623357278)
- DEWALT 12" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel (DWA8033)
- 3M Hookit Blue Disc MultiH, 36167, 5", PK200 (36167)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 50G (66261138321)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 60 Grit (30441ZA)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 180 Grit (30410T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 60 Grit (30585)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 150 (34976)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 36 Grit (30438)
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 40 Grit (71-30451)
- FINISH 1ST PSA Sanding Disc, 6 In., 80 G, PK50 (8441035)
- Arc Abrasives Adhesive Discs