Shop All Adhesive Discs
Arc Abrasives
2" Aluminum Oxide Cloth PSA Disc, 240 Grit
Mfr # 30411T
Zoro # G2783645
product price: $0.29
/ea
$0.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 240
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Product Information
- Brand Arc Abrasives
- MFR # 30411T
- Zoro # G2783645
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2" |
Overall Diameter | 2 in |
Details
Item | PSA Disc |
Grit | 240 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Backing Material | Poly/Cotton Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 240 |
Disc Backing Material | Cloth |
Abrasive Grade | Very Fine |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Coating Coverage | Closed |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 240, Overall Diameter 2 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Whl, 10in.dia, Al Ox, Med, 2485 rpm (66253161196)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D719)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Knotted Wire 20,000 RPM (S1867)
- MERIT Threaded Mandrel (08834180239)
- ARC ABRASIVES PSA Sanding Disc, 24 Grit, 6 in. dia. (71-30449)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 60 Grit (30477T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 60 Grit (30537)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 100Grit (30551)
- ARC ABRASIVES Psa Gold Disc Roll-100 5In 180 (3496710)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 80 Grit (30514T)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (66261138323)
- Arc Abrasives Adhesive Discs