Shop All Adhesive Discs
Arc Abrasives
12" Zirconia Alumina PLUS Cloth PSA Disc, 60 Grit
Mfr # 30513-2
Zoro # G3687236
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Backing Material Cloth
- Abrasive Type Coated
- Abrasive Grit 60
Product Information
- Brand Arc Abrasives
- MFR # 30513-2
- Zoro # G3687236
- Country of Origin Multiple
- Category Adhesive Discs
Dimensions
Disc Diameter | 12" |
Details
Item | Plus Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia Alumina |
Backing Material | Cloth |
Abrasive Type | Coated |
Abrasive Grit | 60 |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 80 (A020756)
- 3M ABRASIVES 3M Abrasive 405-048011-27745 6 in. X .50 in. Scotch-Brite High Strength Disc (405-048011-27745)
- STANDARD ABRASIVES RCDisc, Surface Condition, Med, TSM, 3"PK100 (840435)
- BON TOOL Bon 84-668 Wire Brush, 7 1/8" X 2 1/4" With Wood Handle (84-668)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 120Grit (30540)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 60 Grit (30441T)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 60 Grit (30513ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 120Grit (30528)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit (30570)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 120Grit (30588)
- DYNABRADE PSADisc, 6", NV100G, PK50 (91555)
- Arc Abrasives Adhesive Discs