Shop All Adhesive Discs
Arc Abrasives
12" Zirconia Alumina Cloth PSA Disc, 60 Grit
Mfr # 30513ZA
Zoro # G1888765
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Medium
Product Information
- Brand Arc Abrasives
- MFR # 30513ZA
- Zoro # G1888765
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Details
Item | PSA Disc |
Grit | 60 |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia Alumina |
Grade | Medium |
Backing Material | Cloth |
Series | ZA |
Abrasive Type | Coated |
Abrasive Grit | 60 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | X |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 12 in, Product Type PSA Disc, Series ZA, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE RED-TRED Eraser, Disc, 92297 (92297)
- BRUSH RESEARCH MANUFACTURING CN420C 4" Dia. Copper Center Wheel, .020 Nylon, 1/2" Arbor Hole, .1.562 Trim, .500 Face Width (CN420C)
- WEILER Roughneck 7" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9000)
- REX CUT Sigma Green Grinding Wheel, 7 x 7/8", 36 Grit (730003)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 180 Grit (30458T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit (30570)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 60 Grit (30441T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 100Grit (30503T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 40 Grit (30559)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 60G (30537ZA)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 40G, X-Weight, PK 10 (351629)
- Arc Abrasives Adhesive Discs