Shop All Adhesive Discs
Arc Abrasives
12" PREDATOR Cloth PSA Disc, 60 Grit
Mfr # 71-30513
Zoro # G3695426
Sold in multiples of 25 for $234.75
$234.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Medium
Product Information
- Brand Arc Abrasives
- MFR # 71-30513
- Zoro # G3695426
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Details
Item | PSA Disc |
Grit | 60 |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grade | Medium |
Backing Material | Polyester Cloth |
Series | Predator |
Abrasive Type | Coated |
Abrasive Grit | 60 |
Color | Yellow |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc, Grit 60, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Medium, 1/4"X18" (78016)
- 3M Flap Disc, 7 in., Medium (60440263568)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Long, SL-4L6, 1/2 (11335)
- 3M 3M 03020 Wetordry Sandpaper - 600 Grit (3-2/3" x 9") (7100100328)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 50 Grit (30476)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 40 Grit (30523)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 40 Grit (30511ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 60 Grit (30381)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 36 Grit (30438ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 40 Grit (30547)
- SUNGOLD ABRASIVES Roll 320 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45320.SCA)
- Arc Abrasives Adhesive Discs