Shop All Tool Bags, Backpacks & Totes
Arbortec
Tool Bag, Mamba 40L DryKit Bag Orange, Orange
Mfr # MKB-OR-40L
Zoro # G709945364
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Orange
Product Information
- Brand Arbortec
- MFR # MKB-OR-40L
- Zoro # G709945364
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Mamba 40L DryKit Bag Orange |
Tool Storage Type Included | Tool Bag |
Color | Orange |
Description
Mamba 40L DryKit Bag Orange
- •Mamba DryKit gear bags are made from robust PES/PVC Tarpaulin material with heavy duty stitching and accessories
- •Large inner mesh pocket on each end, a large mesh pocket inside lid, a Key-safe clip inside lid pocket and a front zippered mesh pocket with external access
- •Large cover with overlapping water resistant edge with carabiner loops on both sides and a removable solid base to protect against puncture from climbing spikes
- •Large shoulder strap with 6 attachment points, reinforced rubber pull/carry handles on each end with removable rucksack straps
- •40 Liter capacity, Orange in color, 70 Liter size also available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 19/32" TG100 Collets (334457N)
- EREM Tweezer, Fine Tip, Flat/Round, Economy (2ASASL)
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (18603)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- ARBORTEC Tool Bag, Mamba 70L DryKit Bag Black, Black (MKB-BK-70L)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-18)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 23 Pockets (ECP135)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-22)
- DEWALT Tool Tray, Yellow, Plastic (DWST08120)
- PAKTEK Tool Tote Bag (PA393079)
- PLATT Bag/Tote, MTB Tool Bag Blue, Blue, Nylon Fabric (MTB-BLU)
- Arbortec Tool Bags, Backpacks & Totes