Shop All Tool Bags, Backpacks & Totes
Arbortec
Mamba 70L DryKit Bag Lime
Mfr # MKB-LM-70L
Zoro # G809945363
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Product Information
- Brand Arbortec
- MFR # MKB-LM-70L
- Zoro # G809945363
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Mamba 70L DryKit Bag Lime |
Tool Storage Type Included | Tool Bag |
Description
Mamba 70L DryKit Bag Lime
- •Mamba DryKit gear bags are made from robust PES/PVC Tarpaulin material with heavy duty stitching and accessories
- •Large inner mesh pocket on each end, a large mesh pocket inside lid, a Key-safe clip inside lid pocket and a front zippered mesh pocket with external access
- •Large cover with overlapping water resistant edge with carabiner loops on both sides and a removable solid base to protect against puncture from climbing spikes
- •Large shoulder strap with 6 attachment points, reinforced rubber pull/carry handles on each end with removable rucksack straps
- •70 Liter capacity, Lime in color, 40 Liter size also available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose File Set, 5 PC (1NFK4)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704M)
- OEMTOOLS 6 Piece SAE Jumbo Combination Wrench Set (1-1/16 - 1-7/16) (22100)
- STEELMAN 3/4" Drive x 1-3/16" 6-Point Deep Impact Socket (79286)
- ARBORTEC Tool Bag, Mamba 70L DryKit Bag Black, Black (MKB-BK-70L)
- GUARD DOG SECURITY Backpack, Backpack, Black, Nylon (BP-GDPBP2000-BK)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 14 Pockets (1161)
- STANLEY Bag/Tote, FatMax Tool Bag, 18 in., Yellow/Black, Rugged 600 x 600 Denier Polyester, 16 Pockets (518150M)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Black, #4 Flame Resistant Canvas, 1 Pockets (5104CLRFR)
- ERGODYNE Backpack, Backpack Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5243)
- MAKITA Padded Protective Guide Rail Bag (E-10936)
- Arbortec Tool Bags, Backpacks & Totes