Shop All Differential Parts & Components
Arb Usa/Old Man Emu
AIRLOCKER, DANA 30, 30SPL, 3
Mfr # RD104
Zoro # G910994694
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Locking
- Axle Type Dana 30
- Gear Ratio 3.73 And Up
- Journal Size 1.31 in
- Material Iron
Product Information
- Brand Arb Usa/Old Man Emu
- MFR # RD104
- Zoro # G910994694
- UPC # 837290004278
- Country of Origin Australia
- Category Differential Parts & Components
Dimensions
Journal Size | 1.31 in |
Details
Type | Locking |
Axle Type | Dana 30 |
Gear Ratio | 3.73 And Up |
Material | Iron |
Spline Count | 30 |
Description
DANA 30, Locking Differential, 30 Spline, 3.73 And Up Ratio, With Carrier/ Carrier Bearings/ Switch/ Solenoid Valve/ Air Line And Fittings, Requires Differential Locker Compressor See Required Parts
- •Provides 100 Percent Traction On Demand Without Affecting On Road Drivability Or Driveline Wear
- •Vastly Improved Traction Means Less Reliance On Momentum Reduces The Likelihood Of Vehicle Damage And Environmental Impact
- •Easy, Convenient Operation Allows The User To Concentrate On The Terrain Without Leaving The Comfort And Safety Of The Driver’s Seat
- •Ultra Durable And Extremely Strong - Only The Highest Quality Materials Used In Construction
- •Incredibly Simple Effective Design, Employs Minimal Moving Parts By Ensuring Maximum Reliability
- •Easy Installation And Maintenance - No Special Tools, Skills Or Additives Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1-1/4" Bronze Combo Scoop Thru-Hull w/Nut (STH-1250-W)
- VICTRON ENERGY Smart BatteryProtect 12/24V-220A (BPR122022000)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- WAI GLOBAL Starter, STRND DD 18428, 08kW12 Volt, CCW, 15Tooth Pinion (18428N)
- STANDARD IGNITION 4WD Actuator, TCA-23 (TCA-23)
- JENDYK Jendyk KPL01MK4-KD Open Base Heavy Duty King Pin Trailer Lock - Keyed Different (KPL01MK4-KD)
- REINZ Diff Carrier Gasket, 71-15013-00 (71-15013-00)
- ALLSTAR PERFORMANCE Allstar Performance ALL22182-4 2 in. x 0.083 in. x 4 ft. Square Mild Steel Tubing (ALL22182-4)
- DANA DIFFERENTIAL COVER KIT JL/JT DANA 44 FRONT (10044799)
- TIMKEN Differential Bearing, LM102949 (LM102949)
- SPICER Power Take Off Pto End Yoke (10-4-123)
- Arb Usa/Old Man Emu Differential Parts & Components