Shop All Spray Gun Accessories
A.R. North America
Spray Gun, 8 gpm Flow, 6 in L
Mfr # MV925-W
Zoro # G109008997
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pressure Washers
- Max. Fluid Temp. 320 Degrees F
- Outlet 1/4 in FNPT
- Inlet 3/8 in FNPT
Product Information
- Brand A.R. North America
- MFR # MV925-W
- Zoro # G109008997
- UPC # 192216401228
- Country of Origin Italy
- Category Spray Gun Accessories
Details
Item | Spray Gun |
For Use With | Pressure Washers |
Max. Fluid Temp. | 320 Degrees F |
Outlet | 1/4 in FNPT |
Inlet | 3/8 in FNPT |
Description
Spray Gun, Length 6 in, Max. Pressure 4,500 psi, Max. Flow 8 gpm, Inlet 3/8 in FNPT, Outlet 1/4 in FNPT, Max. Fluid Temp. 320 Degrees F, Material Brass, Nitrile Rubber, Plastic, Stainless Steel, Viton, Includes Not Applicable, For Use With Pressure Washers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PET Recycled Plastic Paint Tray Liner, 1/2 qt, 15" L, 3" D, 7 1/4" W (BR403-4 1/2)
- RUST-OLEUM Rust Preventative Reflective Coating Spray, Clear Reflective, Gloss, 10 oz, 4 to 5 sq ft (214944)
- PREMIER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 3" Rollers (312-IMP)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Tile Brown, 1 gal (31400-1)
- 3M Spray Gun Cup Lid, S12 Type, Plastic (26022)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-66-K24)
- SEYMOUR MIDWEST Big Rig Rust Converter Primer (SE441326)
- DEVILBISS 16-26 PSI Prolite Spray Guns (DEV-905042)
- GRACO 50 Mesh ASM Medium Gun Filter & Combo Paint Sprayer Stainless Steel (4433-2)
- 3M Orange Head Refill, PK5 (26714)
- 3M Sealing Plug, Rubber Type, PK96 (26432)
- A.R. North America Paint Spray Guns