Shop All Pressure Washer Parts
A.R. North America
Pump Rail Kit, 2-5/8 Hx1-3/4 Wx6-1/2 In L
Mfr # 4YNP7
Zoro # G0916894
original price:
$48.75
6% off
new price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height (In.) 2 5/8 in
- Dimensions 2-5/8" H x 1-3/4" W x 6-1/2" L
- Length (In.) 6 1/2 in
- For Use With Dayton Plunger Pump Models 1MCX4, 1MCX5, 1MCX6, 1MCX7, 1MCX9, 1MDB3, 4WXV7, 4WXV8, 4WXW6, 4WXW8, 5ZNT5, 5ZNU1 and AR North Pump Series XM and RK
Product Information
- Brand A.R. North America
- MFR # 4YNP7
- Zoro # G0916894
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Height (In.) | 2 5/8 in |
Dimensions | 2-5/8" H x 1-3/4" W x 6-1/2" L |
Length (In.) | 6 1/2 in |
Width (In.) | 1 3/4 in |
Overall Length | 6.5 in |
Overall Height | 2.63 in |
Overall Width | 1.75 in |
Details
Item | Pump Rail Kit |
Material | Steel |
For Use With | Dayton Plunger Pump Models 1MCX4, 1MCX5, 1MCX6, 1MCX7, 1MCX9, 1MDB3, 4WXV7, 4WXV8, 4WXW6, 4WXW8, 5ZNT5, 5ZNU1 and AR North Pump Series XM and RK |
Type | Plunger |
Body Material | Steel |
Compatible with Brand | AR North America |
Product Type | Pump Rail Kit |
Compatible with Manufacturer Model Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
Compatible with Manufacturer Part Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
Compatible Manufacturer Part Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
Compatible with Manufacturer Model Number [NEW] | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
Compatible Manufacturer Model Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
For Use with Mfr. Model Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
For Use With Mfr. Model Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
Description
Pump Rail Kit, Body Material Steel, Chemical Injector Type Not Applicable, Compatible with Brand AR North America, Compatible with Grainger Part Number 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6, Compatible with Manufacturer Model Number 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6, Discharge Connection Size Not Applicable, Discharge Connection Type Not Applicable, Discharge Pressure (Maximum) Not Applicable, Flow Rate (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES Org A&P Plantfood 4Lb (09627)
- SKIDOO Industrial Insect Killer II, 6PK (DVO5814919)
- MAYNE Fairfield Patio Planter 20x20 - Espresso (5825-ES)
- CAMCO AWNING HOLD DOWN STRAP KIT (42514)
- A.R. NORTH AMERICA Valve Cap Brass, RK (AR960090)
- A.R. NORTH AMERICA Turbo Nozzle, 02,3700 psi (0204007300)
- A.R. NORTH AMERICA Pump, 2/2200 1750RPM LEft. (24469)
- A.R. NORTH AMERICA Coupling KitMotor Side (AR1380331)
- A.R. NORTH AMERICA Pump, 4/4350 1450RPM (22145)
- A.R. NORTH AMERICA Thermostat, OFF-250 deg. (GTLU3040)
- A.R. NORTH AMERICA Pump, 3.5/4000 3400RPM (21063)
- A.R. North America Pressure Washer Parts