Shop All Pressure Washer Parts
A.R. North America
Pump Rail Kit, 1-3/4 Hx1-3/4 Wx6-1/2 In L
Mfr # 4YNP6
Zoro # G0597213
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 6 1/2 in
- Height (In.) 1 3/4 in
- Dimensions 1-3/4" H x 1-3/4" W x 6-1/2" L
- Type Plunger
Product Information
- Brand A.R. North America
- MFR # 4YNP6
- Zoro # G0597213
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Length (In.) | 6 1/2 in |
Height (In.) | 1 3/4 in |
Dimensions | 1-3/4" H x 1-3/4" W x 6-1/2" L |
Width (In.) | 1 3/4 in |
Overall Length | 6.5 in |
Overall Width | 1.75 in |
Overall Height | 1.75 in |
Details
Item | Pump Rail Kit |
Material | Steel |
Type | Plunger |
For Use With | Dayton Plunger Pump Models 1MCX4, 1MCX5, 1MCX6, 1MCX7, 1MCX9, 1MDB3, 4WXV7, 4WXV8, 4WXW6, 4WXW8, 5ZNT5, 5ZNU1 and AR North Pump Series XM and RK |
Body Material | Steel |
Product Type | Pump Rail Kit |
Compatible with Brand | AR North America |
Compatible with Manufacturer Model Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
Compatible Manufacturer Part Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
Compatible with Manufacturer Model Number [NEW] | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
Compatible with Manufacturer Part Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
Compatible Grainger Part Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
Compatible Manufacturer Model Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
For Use with Mfr. Model Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
For Use With Mfr. Model Number | 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6 |
Description
Pump Rail Kit, Body Material Steel, Chemical Injector Type Not Applicable, Compatible with Brand AR North America, Compatible with Grainger Part Number 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6, Compatible with Manufacturer Model Number 1MCX7, 1MCX9, 1MCY8, 1MDB2, 1MDB3, 4WXW8, 4WXX5, 4WXX6, Discharge Connection Size Not Applicable, Discharge Connection Type Not Applicable, Discharge Pressure (Maximum) Not Applicable, Flow Rate (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Rail End, 1-3/8", Alum. (328550C)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- PARACLIPSE Fly Patrol Ultraviolet Replacement Lamp - 4 Pin (72470)
- BRIGGS & STRATTON Exhaust Gasket (692282)
- A.R. NORTH AMERICA Gauge, 0-5000 psi (SEC-201L-254R)
- A.R. NORTH AMERICA Motor/Pump, GFCI Brass TSS (AR630TSS)
- A.R. NORTH AMERICA Detergent Filter (AR1341030)
- A.R. NORTH AMERICA Pump, 4/3000 1750RPM (23783)
- A.R. NORTH AMERICA Pump, 2.5/2800 (24464)
- A.R. NORTH AMERICA Quick Connect Hose, AR390S PP (PW4220670)
- PULSAFEEDER Stnr Asy, Pvd/Vtn/C .38T (J60718)
- A.R. North America Pressure Washer Parts