Shop All High Pressure Spray Guns & Wands
A.R. North America
Lance EXTension, Pipe 36", Zinc
Mfr # 005021436
Zoro # G9742166
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A.R. North America
- MFR # 005021436
- Zoro # G9742166
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Details
Item | Lance EXTension,Pipe 36",Zinc |
Description
Lance EXTension,Pipe 36 In.,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-8X10)
- MODA FLAME Moda Flame 6PKPHC 1 Quart Bio Ethanol Fireplace Fuel - 6 Bottles (6PKPHC)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- LOGO BRANDS NY Yankees Bleacher Cushion (520-71B)
- A.R. NORTH AMERICA Lance, Underbody M22x1/4 NPT (0202901140)
- A.R. NORTH AMERICA Lance, 72", Aluminum QC/Plug (1001.1628.10)
- A.R. NORTH AMERICA Pro Underbody Lance, 22mm (PWMVUBL)
- A.R. NORTH AMERICA Lance, 36", Aluminum (1001.1623.00)
- A.R. NORTH AMERICA Wand, Telescoping 18ft. CRANE (TQA-36)
- A.R. NORTH AMERICA Lance, 12", Aluminum (1001.1620.00)
- A.R. NORTH AMERICA Lance, 1/4NPTx22MMM 18" Bent (1001.1009.00)
- A.R. North America High Pressure Spray Guns & Wands