Shop All Pressure Washer Parts
A.R. North America
Gun, M22 3000psi, Zinc
Mfr # 4020003012
Zoro # G9751695
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A.R. North America
- MFR # 4020003012
- Zoro # G9751695
- Country of Origin Italy
- Category Pressure Washer Parts
Details
Item | Gun,M22 3000psi,Zinc |
Description
Gun,M22 3000psi,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-JET Proportioner Beige (XPP-BEIGE)
- HATHAWAY Universal Air Hockey Table Cover (BG1039)
- CONTINENTAL Garden Hose, 5/8" ID x 75 ft., Black (CWH058-75MF-G)
- PLASTIFLEX Plastiflex ST1545 1.5 in. x 45 ft. Vacuum Hose (ST1545)
- A.R. NORTH AMERICA RRV, Pump Package Boxed (RRV4G40-VRT-PKG)
- A.R. NORTH AMERICA Gauge, 0-2000 psi (SEC-201L-254O)
- A.R. NORTH AMERICA Plug Garden Hose 3/8 M (001013134)
- A.R. NORTH AMERICA O-Ring, AR2101770 (AR2101770)
- A.R. NORTH AMERICA O-Ring, AR2760270 (AR2760270)
- A.R. NORTH AMERICA EXTension, 18", Zinc Pipe 1/4", QCx22M (4045600000)
- MI-T-M Jumper Hose (852-0138)
- A.R. North America Pressure Washer Parts