Shop All Pneumatic Check Valves
A.R. North America
Check Valve 5800psi 3/8 Fx2
Mfr # 4074000001
Zoro # G9745806
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A.R. North America
- MFR # 4074000001
- Zoro # G9745806
- Country of Origin Italy
- Category Pneumatic Check Valves
Details
Item | Check Valve 5800psi 3/8 Fx2 |
Description
Check Valve 5800psi 3/8 Fx2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, C-FACE (T13CA2JCR)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 108.00 cSt (MSF1552007)
- CONTINENTAL 1" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH100-50MF-G)
- SHINN FU CO OF AMERICA $Porta Power 10-Ton HYD BODY KIT (AWB65115)
- A.R. NORTH AMERICA Check Valve, 4500psi 1/4 Fx2 (4074000003)
- A.R. NORTH AMERICA Check Valve, VRT3 (ML0157710040)
- A.R. NORTH AMERICA Valve Cap, 1/4" Tap (AR1941970)
- A.R. NORTH AMERICA Check Valve 5800psi 1/2 Fx2 (4074000002)
- CONRADER Check Valve, 60 CFM, 1" (M)NPT (CTD341)
- AIGNEP USA 1/4" MNPT Nickle Brass Check Valve (82663-04)
- INTERSTATE PNEUMATICS In-Line Check Valve 1/4 Inch FPT x 1/4 Inch FPT (VC440)
- A.R. North America Pneumatic Check Valves